Electrical Box, 25 cu in, Ceiling Box Type, Round Shape

  • Mfr # BH525L

  • Zoro # G806884115


product price:  $10.95
/ea

Key Features

Capacity
25 cu in
Box Type
Ceiling
Color
Blue
Width
4 in
Depth
101.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BH525L
Zoro #
G806884115
UPC #
34481173434
Country of Origin
United States

Dimensions

Width
4 in
Depth
101.6 mm

Details

Item
Electrical Box
Capacity
25 cu in
Box Type
Ceiling
Color
Blue
Mounting
Adjustable bar hanger
Mounting Method
Other
Shape
Round
Special Features
Resists flexing and holds their shape even in the worst applications
Standard
UL e11461
Mounting switching equipment
Screwing
Opening Shape
Round

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.