Carlon
Electrical Box Cover, 1 Gangs, Non-Metallic
Mfr # E98G5FN-CAR
Zoro # G507070299
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Non-Metallic
- Color Gray
- Mounting Box or Device Mount
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Fuse, Time Delay, 30A, FLSR Series, 600VAC, 300V DC, 5 in L, 13/16 in Dia (FLSR030)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO (14GUG32AD)
- INTERSTATE PNEUMATICS Pressure Switch - 3/8 FPT Single Port - Internal Adjustable Switch - 175 PSI (LF17-1H)
- ZORO SELECT Replacement Interior Switch (534-SS)
- CARLON Cover Handy Box Poly Blnk .5Ko (HB1BL)
- CARLON Electrical Box Cover, Rectangular, Brass (E9763BR)
- CARLON Cover Outlet Nonmetal 1G Blank (E980CN-CAR)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gangs, Rectangular, PVC, Flush Cover (PFBRFRA)
- SIGMA ELECTRIC Outlt Covr 2G 20-50A Gry (14321)
- BELL OUTDOOR Electrical Box Cover, 1-Gang, 1 Gangs, Aluminum, Flip and Snap (5030-0)
- RACO Electrical Box Cover, Square, 1 Gangs, Galvanized Zinc, Toggle Switch (865)
- Carlon Electrical Box Covers