Shop CARLON
See all product information
Create Account
ENT Adapter, 3/4 in MPT x NPT, 1.48 in Dia, 1.79 in L, Polycarbonate, Blue
- Mfr # A243E2-10R
- Zoro # G622914133
product price:Â
$
4.45
/ea
Sold in multiples of 3 for
$13.35
Key Features
Outside Dia.
1.48 in
Thread Size
3/4-14
Connection Type
MPT x NPT
Color
Blue
Trade Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A243E2-10R
- Zoro #
- G622914133
- UPC #
- 708917422341
- Country of Origin
- Canada
- Connection Type
- MPT x NPT
- Color
- Blue
- Material
- Polycarbonate
- For Use With
- ENT Conduits
Dimensions
- Outside Dia.
- 1.48 in
- Thread Size
- 3/4-14
- Trade Size
- 3/4 in
- Overall Length
- 1.79 in
Description
For contractors working in poured-in-place construction, ABB Installation Products offers new, stronger Carlon polycarbonate two-piece ENT fittings that provide 200 lb+ pull-out force in all sizes and easier installation resulting in an average 21% labor savings in laboratory testing over the one-piece Carlon ENT fittings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.