Zoro Homepage

Liquid-Tight Flex Plastic Conduit, 2 in Trade Size, 50 ft, Gray

  • Mfr # 15011-050

  • Zoro # G804350780


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Trade Size
2 in
Nominal Length
50 ft
Finish
Unfinished
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15011-050
Zoro #
G804350780
UPC #
34481233480
Country of Origin
United States

Dimensions

Trade Size
2 in
Nominal Length
50 ft

Details

Item
Liquid-Tight Flex Plastic Conduit
Finish
Unfinished
Jacket Color
Gray

Description

Liquidtight flexible non-metallic conduit provides great wire protection in harsh, damp environments. Carllex® conduit is non-conductive, non-corrosive and resistant to oil, acid, ozone and alkaline. Carllex® conduit is strong and lightweight and, because it weighs 50% less than metallic systems, it's easy to handle, transport and install. Carllex® is ideal for industrial, air conditioning, heating and outdoor lighting applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.