Shop CARLON
See all product information
Create Account
Outlet Box, 1 -Gang, 4 -Knockout, PVC, Blue, Captive Nail Mounting
- Mfr # B118A
- Zoro # G113759175
product price:Â
$
1.29
/ea
Sold in multiples of 5 for
$6.45
Key Features
Box Type
Outlet
Number of Gangs
1
Material
PVC
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B118A
- Zoro #
- G113759175
- UPC #
- 34481100256
- Country of Origin
- United States
Details
- Box Type
- Outlet
- Number of Gangs
- 1
- Material
- PVC
- Color
- Blue
Description
With captive nails. Four integral clamps, two each end. Meets NEMA OS-2, UL listed, classified for fire wall assemblies.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.