Outlet Box, 4.32 in L, 2.52 in W, 1 -Gang, Non-Metallic, Orange

  • Mfr # SC100RR

  • Zoro # G213757514


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Box Type
Outlet
Number of Gangs
1
Length
4.32 in
Overall Width
2.52 in
Overall Depth
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC100RR
Zoro #
G213757514
UPC #
34481188797
Country of Origin
United States

Dimensions

Length
4.32 in
Overall Width
2.52 in
Overall Depth
1.18 in

Details

Box Type
Outlet
Number of Gangs
1
Color
Orange

Description

For telecommunications and other low voltage wiring. Suitable for old work applications. 1.18 in D x 2.18 in x 3.05 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.