Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Conduit Body, 1/2 in, Threaded, PVC, PVC Coated, Red

  • Mfr # E986D-CTN

  • Zoro # G513767220


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Conduit Fitting Type
Conduit Body
Trade Size
1/2 in
Connection Type
Threaded
Material
PVC
Finish
PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E986D-CTN
Zoro #
G513767220
UPC #
34481207498
Country of Origin
United States

Dimensions

Trade Size
1/2 in
Overall Length
3-7/32 in

Details

Item
Rigid
Conduit Fitting Type
Conduit Body
Connection Type
Threaded
Material
PVC
Finish
PVC Coated
Color
Red

Description

Rigid non-metallic Type LB conduit body. For easy access and pulling of wires through conduit run. For use with Schedule 40 non-metallic solvent weld fittings. Will not rust or corrode. With textured lid and foam-in-place gasket. Hubs are not threaded. UL Listed, RoHS Compliance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.