Zoro Homepage

Carlson 2870 Freestanding 28 in. Tall EXTRA WIDE Pet Gate

  • Mfr # 2870

  • Zoro # G503767780


product price: $229.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2870
Zoro #
G503767780
UPC #
891618028704
Country of Origin
China

Description

Made of durable wood and steel, this gate expands to fit a variety of openings from 40 to 70 inches wide. The patented slide and wide latch system is simplistic and allows you to easily move this gate to different openings around your home.

Features
  • Easily adjusted to fit many openings
  • Materials - Wood, steel
  • Adjustable
  • Number and size of access points - One
  • Closure type - Free-standing
  • Rolling or stationary - Stationary
  • Cleaning instructions - Wipe clean
  • Color - Brown/ black
  • Size - 28 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.