Shop FLASH FURNITURE
See all product information
Create Account
Green Mini Glow in the Dark Pet Waste Station-Bags
- Mfr # YAN-PM8D45425-GG
- Zoro # G708867384
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Width
12 in
Height
76"
Color
Green
Material
Galvanized Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YAN-PM8D45425-GG
- Zoro #
- G708867384
- UPC #
- 196861022111
- Country of Origin
- China
- Color
- Green
- Material
- Galvanized Steel
Dimensions
- Width
- 12 in
- Height
- 76"
Description
While daily walks are a great source of fun exercise for both man and man's best friend, they also help mother nature along which can lead to unplanned stops along favorite walking routes. Give pet owners everything they need to leave your neighborhood, dog park, or public walking trails as clean as they found them when you install this mini pet waste station. From leakproof rolls of pet waste bags to a hand sanitizer bottle, this set makes pickup and disposal of pet waste less of a chore Made from rust-resistant galvanized steel, this waste station is ideal for any outdoor areas where pet owners congregate. The glow in the dark signage is highly visible both day and night and in less than perfect weather. The locking bag dispenser holds up to 3 boxes of roll bags and boasts a rain guard to keep waste bags dry. Last but not least, the nifty hand sanitizer bottle is readily available after the pickup work is done so pet owners are free to continue on their way with no lingering germs or odors. Assembly is quick and easy with the include step-by-step instructions and cleanup is achieved with a damp cloth. For safety and stability, it is recommended that you anchor the pet waste station onto a cement base pad in the ground using the included expansion screws and an air hammer not included. For your convenience, we have included 600 waste bags to get you started.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.