This item is Discontinued.

Carlstar Carlstar C29-6H04561 ST 205 - 75R14 Load Range - D Radial Trailer Tire C29-6H04561

Carlstar C29-6H04561 ST 205 - 75R14 Load Range - D Radial Trailer Tire (Discontinued)

  • Mfr # C29-6H04561
  • Zoro # G404006919
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C29-6H04561
Zoro #
G404006919
UPC #
46684479176
Country of Origin
China

Description

Features
  • ST 205 - 75R14 Load Range - D Radial Trailer Tire
Specifications
  • Tire Type: Radial
  • Tier Designation: No
  • Load Range: D
  • Tire Size: ST205/75R14
  • Max PSI (lb): 65
  • Mounted Diameter: 26.14 in.
  • Mounted Width of Tire: 7.75 in.
  • Weight: 14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.