Shop CARMELLI
Create Account
NG1226 Black Cover for 14 ft. Shuffleboard Table
- Mfr # bg1226
- Zoro # G403771832
product price:Â
$
104.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- bg1226
- Zoro #
- G403771832
- UPC #
- 672875903344
- Country of Origin
- China
Description
This heavy duty fitted Black synthetic leather 14-ft Shuffleboard Table Cover with cotton fabric lining will protect your table and keep it clean while not in use. Cover dimensions: 168-in L x 25-in W x 6-in Drop.
Features- For use with 14-ft shuffleboard table
- Black synthetic leather exterior
- Soft cotton lined underside to protect table surface
- Double stitched reinforced seams
- Color: Black
- Size: 14 ft.
- Dimension: 168 x 25 x 6.25 in.
- Weight: 5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.