Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2 in L, Carbide

  • Mfr # MTR 5 R0.2 L15 BXC

  • Zoro # G0392244


product price: $43.55
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Type
Turning
For Use With
Holder 4PNA8
Shank Dia.
5.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTR 5 R0.2 L15 BXC
Zoro #
G0392244
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
2 in
Shank Dia.
5.00mm
Min. Bore Dia.
5.08mm
Max. Bore Depth
14.99mm

Details

Item
Boring Bar
Shank Material
Carbide
Type
Turning
For Use With
Holder 4PNA8
Cutting Direction
Right Hand
Boring Bar Type
Boring
Cutting Application
Boring
Center to Cutting Tip
2.03mm
Side Cutting Edge Angle
6 Degrees
Number of Coolant Holes
1
Coolant Fed
Coolant Through
Series
MTR
Measurement System
Metric
Material - Machining
Carbide

Description

Boring Bar, Boring, 2.03mm, Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.