Shop CARMEX
See all product information
Create Account
Boring Head Holder, 3/4", HSS
- Mfr # SIM 0750 H5
- Zoro # G0761704
product price:Â
$
97.39
/ea
Key Features
For Use With
Internal and External Right- and Left-Hand Laydown Carbide Bars
Coolant Fed
Coolant Through
Torx Wrench
K25
Nomenclature
SIM0750H5
Overall Length (In.)
3.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SIM 0750 H5
- Zoro #
- G0761704
- UPC #
- -
- Country of Origin
- Israel
- Item
- Boring Bar Holder
- For Use With
- Internal and External Right- and Left-Hand Laydown Carbide Bars
- Coolant Fed
- Coolant Through
- Torx Wrench
- K25
- Nomenclature
- SIM0750H5
- Shank
- 0.75
- Left/Right Hand
- Right or Left Hand
- Clamp Clip
- S35
- Clamp Screw
- S25
- Series
- Tiny Tools
- Material
- Steel
- Material - Machining
- High Speed Steel
- Product Type
- Shank Holder
- Toolholder Hand
- Neutral
- Shank Type - Machining
- Straight with Three Flats
- Shank Type
- Round with Flats
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length (In.)
- 3.5
- Diameter
- 5mm
- Overall Length
- 3.5 in
- Shank Dia.
- 3/4 in
- Head Dia.
- 3/4 in
- Shank Size
- 5.00mm
- Shank Diameter
- 3/4 in
- Head Diameter
- 3/4 in
- Wire Rope Length
- 3.5 in
- Length
- 3.5 in
Description
Boring Bar Holder, Head Dia. 3/4 in, Shank Dia. 3/4 in, Overall Length 3.5 in, Coolant Fed Coolant Through, Material - Machining High Speed Steel, Product Type Shank Holder, Series Tiny Tools
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.