Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Thread Turning Tool Holder, SIR 0625 P16, 7 in L, High Speed Steel, - Insert Shape

  • Mfr # SIR 0625 P16

  • Zoro # G2761281


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Shank Material
High Speed Steel
ANSI Code
SIR 0625 P16
Type
Thread Turning
Insert Screw
S16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SIR 0625 P16
Zoro #
G2761281
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
7 in
Overall Length (In.)
7
Nose Radius (In.)
1.57
Shank Dia.
3/4"
Insert Cutting Edge Length
16.00mm
Max. Bore Depth
1.5700"
Min. Bore Dia.
3/4"

Details

Item
Indexable Thread Turning Tool Holder
Shank Material
High Speed Steel
ANSI Code
SIR 0625 P16
Type
Thread Turning
Insert Screw
S16
Left/Right Hand
Right Hand
Torx Wrench
K16
Nomenclature
SIR0625P16
For Use With
16 IR Inserts
Shank
3/4
Cutting Direction
Right Hand
Insert Inscribed Circle
3/8 in
Cutting Application
Thread Turning
Toolholder Style
SIR
Compatible Hardware
Key K16, Screw S16
ISO Number
SIR 0625 P16
Center to Cutting Tip
0.4500"

Description

Indexable Thread Turning Tool Holder, SIR, Overall Length 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.