Zoro Homepage

Thread Mill, MTS0250C2540UN

  • Mfr # MTS 0250 C25 40 UN

  • Zoro # G1658797


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
0.250 in
Length of Cut
0.25 in
Thread Size
4
Overall Length (In.)
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTS 0250 C25 40 UN
Zoro #
G1658797
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
2-1/2 in
Shank Dia.
0.250 in
Length of Cut
0.25 in
Thread Size
4
Overall Length (In.)
2.5
Cutting Dia.
0.083"
Cutting Dia. (In.)
0.083"
Length of Cut (In.)
0.25"
Size
0.25"

Details

Item
Thread Mill
Finish
TiAlN
Flutes
3
Application
Threading
Thread Type
UN
End Mill Material
Carbide
Pitch
40 TPI
Nomenclature
MTS0250C2540UN
Type
Solid Carbide

Description

Thread Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.