Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, MTS0250C4132UN

  • Mfr # MTS 0250 C41 32 UN

  • Zoro # G2971491


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.4100 in
Number of Flutes
3
Thread Size
#10-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTS 0250 C41 32 UN
Zoro #
G2971491
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.4100 in
Thread Size
#10-32
Cutting Dia. (In.)
0.146"
Size
0.25"
Cutting Dia.
0.146"
Overall Length (In.)
2.5
Length of Cut (In.)
0.41"
Cutter Dia. - Machining
0.1460"
Shank Length
2.0900 in
Cutter Dia.
0.1460 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
TiAlN
Material - Machining
Carbide
Type
Solid Carbide
Thread Type
Inch
End Mill Material
Carbide
Pitch
32 TPI
Finish
TiAlN
Application
Threading
Nomenclature
MTS
Flutes
3
List Number
MTS0250C4132UNMT7
Drilling Tool Configuration
Individual
Measurement System
Fractional Inch
Cutting Direction
Right Hand
Primary Material Application
All Materials
Series
MTS
Flute Type
Helical
Thread Standard
UN

Description

Helical, Thread Mill, UN, Carbide, TiAlN, 0.1460 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.