Zoro Homepage

Thread Mill Toolholder, SR 0790 H21, 93.98mm L, - Insert Shape

  • Mfr # SR 0790 H21

  • Zoro # G2550782


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Overall Length
93.98mm
ANSI Code
SR 0790 H21
Nomenclature
SR0790H21
Shank
0.75
Insert Screw
S21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR 0790 H21
Zoro #
G2550782
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
93.98mm
Nose Radius (In.)
1.57
Neck Dia. (In.)
0.61
Overall Length (In.)
3.7
Shank Dia.
3/4 in
For Insert Length
21.00mm
Neck Dia.
15.49mm
Max. Cutting Dia.
20.07mm

Details

Item
Thread Mill Toolholder
ANSI Code
SR 0790 H21
Nomenclature
SR0790H21
Shank
0.75
Insert Screw
S21
For Use With
21 Series Threadmilling Inserts
Swing (In.)
0.79
Left/Right Hand
Right or Left Hand
Type
Single Insert
Torx Wrench
K21
Cutting Direction
Neutral
ISO Number
SR 0790 H21
Threading Location
External, Internal
Hardware Required
Screw S21
Insert Holding Type
Screw
Toolholder Style
SR
Compatible Hardware
Key: K21, Screw: S21
Coolant Fed
Coolant Through
Toolholder Material
High Speed Steel

Description

Thread Mill Toolholder, Max. Cutting Dia. 20.07mm, Shank Dia. 3/4 in, High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.