Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill Toolholder, SR 1500 M30, 152.40mm L, - Insert Shape

  • Mfr # SR 1500 M30

  • Zoro # G3108646


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Overall Length
152.40mm
ANSI Code
SR 1500 M30
Torx Wrench
K25
Left/Right Hand
Right or Left Hand
Overall Length (In.)
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR 1500 M30
Zoro #
G3108646
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
152.40mm
Overall Length (In.)
6
Shank Dia.
1 1/4 in
For Insert Length
30.00mm
Max. Cutting Dia.
1-1/2 in

Details

Item
Thread Mill Toolholder
ANSI Code
SR 1500 M30
Torx Wrench
K25
Left/Right Hand
Right or Left Hand
For Use With
30 Series Threadmilling Inserts
Nomenclature
SR1500M30
Shank
1.25
Swing (In.)
1.5
Type
Long Shank
Cutting Direction
Neutral
Insert Holding Type
Screw
Toolholder Material
High Speed Steel
Coolant Fed
Coolant Through
Toolholder Style
SR
Hardware Required
Screw S30
ISO Number
SR 1500 M30
Threading Location
External, Internal
Compatible Hardware
Key: K30, Screw: S30

Description

Thread Mill Toolholder, Max. Cutting Dia. 1-1/2 in, Shank Dia. 1 1/4 in, High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.