Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, 11 IR 32 UN BMA

  • Mfr # 11 IR 32 UN BMA

  • Zoro # G1065111


product price: $16.99
/ea
Sold in multiples of 5 for $84.95

Key Features

Thread Type
Internal
Style
Laydown
Insert Size
11
Pitch
32 TPI
Thread Profile
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11 IR 32 UN BMA
Zoro #
G1065111
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
11
Insert Length
11.00mm
Thread Height Difference
0.0200 in

Details

Item
Threading Insert
Thread Type
Internal
Style
Laydown
Pitch
32 TPI
Thread Profile
UN
Chip-Breaker
Yes
Grade
BMA
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Steel (P)
Insert Shape
Triangle
Insert Type
11IR
For Use With
Toolholder 4PMY6
Mounting Style
Screw Held
Stainless (M) Compatibility
No
Rake
Positive
No. of Edges
3
ISO Number
11 IR 32 UN BMA
ANSI Number
11 IR 32 UN BMA
Non Ferrous (N) Compatibility
No
Coating
TiAlN
Steel (P) Compatibility
Yes
Insert Material
Carbide
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Inscribed Circle
1/4 in
Hardened (H) Compatibility
No
Thread Direction
Right Hand
Material - Machining
Carbide
Secondary Material Application ISO Code
K, P
Insert Holding Type
1/4 in
Primary Material Application ISO Code
M, P, S
Secondary Material Application
Alloy Steel, Cast Iron, Steel
Side-to-Cutting Tip
0.0200 in
Cutting Application
Thread Turning
Measurement System
Fractional Inch
Thread Profile Type
Full
Finish - Machining
TiAlN
Chip-Breaker Style
Top Rake
Insert Style
11IR
Max. Thread Pitch
32
ANSI Code
11 IR 32 UN BMA
Manufacturer Grade
BMA
Primary Material Application
Stainless Steel, Steel
Threading Location
Internal
Thread Standard
UN
Coating Process
PVD
Included Angle
60 Degrees
Number of Cutting Edges
3

Description

Threading Insert, 11IR, Internal, Cutting Direction Right Hand, UN, Primary Material Application Stainless Steel, Steel, Inscribed Circle 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.