Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, 16 ER 20 UN BMA

  • Mfr # 16 ER 20 UN BMA

  • Zoro # G0257467


product price: $18.35
/ea
Sold in multiples of 5 for $91.75

Key Features

Thread Type
External
Style
Laydown
Insert Size
16
Pitch
20 TPI
Thread Profile
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16 ER 20 UN BMA
Zoro #
G0257467
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
16
Insert Length
16.00mm
Thread Height Difference
0.0300 in

Details

Item
Threading Insert
Thread Type
External
Style
Laydown
Pitch
20 TPI
Thread Profile
UN
Chip-Breaker
Yes
Grade
BMA
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
TiAlN
For Use With
Toolholder 4PMY2
Stainless (M) Compatibility
No
Insert Type
16ER
No. of Edges
3
ISO Number
16 ER 20 UN BMA
Mounting Style
Screw Held
Inscribed Circle
3/8 in
ANSI Number
16 ER 20 UN BMA
Non Ferrous (N) Compatibility
No
Rake
Positive
Insert Shape
Triangle
Insert Material
Carbide
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Thread Standard
UN
Thread Direction
Right Hand
ANSI Code
16 ER 20 UN BMA
Finish - Machining
TiAlN
Secondary Material Application
Alloy Steel, Cast Iron, Steel
Threading Location
External
Included Angle
60 Degrees
Primary Material Application ISO Code
M, P, S
Chip-Breaker Style
Top Rake
Insert Style
16ER
Primary Material Application
Stainless Steel, Steel
Secondary Material Application ISO Code
K, P
Cutting Application
Thread Turning
Max. Thread Pitch
20
Manufacturer Grade
BMA
Coating Process
PVD
Insert Holding Type
3/8 in
Side-to-Cutting Tip
0.0400 in
Number of Cutting Edges
3
Measurement System
Fractional Inch
Material - Machining
Carbide
Thread Profile Type
Full

Description

Threading Insert, 16ER, External, Cutting Direction Right Hand, UN, Primary Material Application Stainless Steel, Steel, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.