Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, 16 IR 12 UN BMA

  • Mfr # 16 IR 12 UN BMA

  • Zoro # G1350334


product price: $17.19
/ea
Sold in multiples of 5 for $85.95

Key Features

Thread Type
Internal
Style
Laydown
Insert Size
16
Pitch
12 TPI
Thread Profile
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16 IR 12 UN BMA
Zoro #
G1350334
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
16
Thread Height Difference
0.0400 in
Insert Length
16.00mm

Details

Item
Threading Insert
Thread Type
Internal
Style
Laydown
Pitch
12 TPI
Thread Profile
UN
Chip-Breaker
Yes
Grade
BMA
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Steel (P)
No. of Edges
3
Insert Type
16IR
Steel (P) Compatibility
Yes
Coating
TiAlN
For Use With
Toolholer 4PMZ1
Insert Material
Carbide
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Inscribed Circle
3/8 in
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
ANSI Number
16 IR 12 UN BMA
Mounting Style
Screw Held
Super Alloy (S) Compatibility
No
ISO Number
16 IR 12 UN BMA
Insert Shape
Triangle
Rake
Positive
Secondary Material Application ISO Code
K, P
Thread Standard
UN
Included Angle
60 Degrees
Side-to-Cutting Tip
0.0600 in
Primary Material Application ISO Code
M, P, S
Manufacturer Grade
BMA
Measurement System
Fractional Inch
Cutting Application
Thread Turning
Material - Machining
Carbide
Thread Profile Type
Full
Insert Style
16IR
Threading Location
Internal
Thread Direction
Right Hand
Max. Thread Pitch
12
Finish - Machining
TiAlN
Primary Material Application
Stainless Steel, Steel
Number of Cutting Edges
3
Chip-Breaker Style
Top Rake
Insert Holding Type
3/8 in
Secondary Material Application
Alloy Steel, Cast Iron, Steel
Coating Process
PVD
ANSI Code
16 IR 12 UN BMA

Description

Threading Insert, 16IR, Internal, Cutting Direction Right Hand, UN, Primary Material Application Stainless Steel, Steel, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.