Zoro Homepage

Threading Insert, 22 ER 7 UN BMA

  • Mfr # 22 ER 7 UN BMA

  • Zoro # G2184007


product price: $24.89
/ea
Sold in multiples of 5 for $124.45

Key Features

Thread Type
External
Style
Laydown
Insert Size
22
Pitch
7 TPI
Thread Profile
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22 ER 7 UN BMA
Zoro #
G2184007
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
22
Insert Length
22.00mm
Thread Height Difference
0.0600 in

Details

Item
Threading Insert
Thread Type
External
Style
Laydown
Pitch
7 TPI
Thread Profile
UN
Chip-Breaker
Yes
Grade
BMA
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Steel (P)
ISO Number
22 ER 7 UN BMA
Rake
Positive
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Toolholder 4PMY3
ANSI Number
22 ER 7 UN BMA
Inscribed Circle
1/2 in
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Coating
TiAlN
No. of Edges
3
Insert Material
Carbide
Insert Shape
Triangle
Stainless (M) Compatibility
No
Insert Type
22ER
Mounting Style
Screw Held
Manufacturer Grade
BMA
Primary Material Application ISO Code
M, P, S
Insert Holding Type
1/2 in
Included Angle
60 Degrees
Max. Thread Pitch
7
ANSI Code
22 ER 7 UN BMA
Secondary Material Application
Alloy Steel, Cast Iron, Steel
Finish - Machining
TiAlN
Secondary Material Application ISO Code
K, P
Chip-Breaker Style
Top Rake
Threading Location
External
Measurement System
Fractional Inch
Material - Machining
Carbide
Coating Process
PVD
Insert Style
22ER
Primary Material Application
Stainless Steel, Steel
Side-to-Cutting Tip
0.0900 in
Thread Direction
Right Hand
Thread Profile Type
Full
Number of Cutting Edges
3
Thread Standard
UN
Cutting Application
Thread Turning

Description

Threading Insert, 22ER, External, Cutting Direction Right Hand, UN, Primary Material Application Stainless Steel, Steel, Inscribed Circle 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.