Shop All Electrical Wire & Cable
Carol
12 AWG 3 Conductor Carolprene Portable Cord 300V 250 ft. BK
Mfr # 01380.35T.01
Zoro # G3184212
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 12 AWG
- Number of Conductors 3
- Length 250 ft
- Jacket Color Black
- Jacket Material EPDM Rubber
Product Information
- Brand Carol
- MFR # 01380.35T.01
- Zoro # G3184212
- UPC # 079407901906
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 12 AWG |
Length | 250 ft |
Wire Size (Wire and Cable) | 12 AWG |
Spool Length | 250 ft. |
Nominal Outside Dia. | 0.43 in |
Wire Size - Wire and Cable | 12 AWG |
Length (Straight Wireway) | 250 ft |
Details
Description
Portable Cord, Number of Conductors 3, Wire Size 12 AWG, Trade Designation SJOOW, Jacket Material EPDM Rubber, Wire Color Black, Green, White, Jacket Color Black, Length 250 ft, Voltage 300 V, Nominal Outside Dia. 0.43 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN CABLE EXTNS CRD 16/3 SJOW 10'L (2211SW8808)
- INTERMATIC Type 1 or Type 2 Surge Protective Device (IG1240RC3)
- IFM Cordset, For Use with PN4XXX Series (E18026)
- MERSEN UL Class Fuse, L Class, A4BQ Series, Time-Delay, 1000A, 600V AC, Non-Indicating (A4BQ1000)
- CAROL 18 AWG 3 Conductor Stranded Multi-Conductor Cable GY (C2535A)
- CAROL 22 AWG 2 Conductor Stranded Multi-Paired Cable 1000 ft. GY (C0720A.41.10)
- CAROL 16 AWG 2 Conductor Stranded Multi-Conductor Cable GY (C0456A)
- CAROL 12 AWG 4 Conductor Carolprene Portable Cord 600V 250 ft. BK (02726.85.01)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable GY (E2032S.41.10)
- CAROL 14 AWG 3 Conductor Carolprene Portable Cord 300V 250 ft. BK (01360.35T.01)
- ROMEX 12 AWG 3 Conductor Nonmetallic Building Cable 600V YL (63947622)
- Carol Electrical Wire & Cable