Carol

18 AWG 2 Conductor Stranded Multi-Conductor Cable GY


product price: $614.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Cable Length 1,000 ft
  • Number of Strands 16
  • Conductor Gauge 18 AWG
  • Fire Rating Appliance Wiring Material
  • Jacket Color Gray
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Carol
  • MFR # C4212A.30.10
  • Zoro # G7613462
  • UPC #
    079407056460
  • Country of Origin United States
  • Category Communication Cables

Dimensions

Cable Length 1,000 ft
Outside Diameter 0.2 in
Conductor Size 18 AWG
Conductor Size - Data Cable 18 AWG
Nominal Outside Dia. 0.205 in
Length 1000 ft.
Spool Length 1,000 ft

Description

Power Limited and Communication Cable, Cable Length 1,000 ft, Fire Rating Appliance Wiring Material, Number of Strands 16, Conductor Gauge 18 AWG, Insulation Material PVC, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material 100 Percent Aluminum/Polyester Flexfoil, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Pulling Pack, Application Audio Systems, Communications, Control Systems, Maximum Voltage Rating 600 V

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.