Shop All Electrical Wire & Cable
Carol
20 AWG 3 Conductor Stranded Multi-Paired Cable 1000 ft. BK
Mfr # C6061A.41.01
Zoro # G5577397
product price: $901.99
/ea
Free Shipping & Returns
$901.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 6
- Length 1000 ft.
- Jacket Color Black
- Jacket Material PE
- Nominal Outside Dia. 0.34 in
Product Information
- Brand Carol
- MFR # C6061A.41.01
- Zoro # G5577397
- UPC # 079407056736
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | 1000 ft. |
Nominal Outside Dia. | 0.34 in |
Spool Length | 1,000 ft |
Conductor Size | 20 AWG |
Conductor Size - Data Cable | 20 AWG |
Cable Length | 1,000 ft |
Outside Diameter | 0.3 in |
Details
Description
Unrated Communication Cable, Cable Length 1,000 ft, Fire Rating Not Rated, Number of Strands 10, Conductor Gauge 20 AWG, Insulation Material Plastic, Jacket Color Black, Jacket Material PE, Shielded Shielded, Shielding Material 100 Percent Aluminum/Polyester Flexfoil, Solid/Stranded Stranded, Number of Conductors 6, Outside Diameter 0.3 in, Package Type Reel in a Box, Application Control Systems, NEC Article and Type Not Rated, Number of Pairs 3, Product Type Unrated Communication Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C886)
- GE LAMPS In-Line Fuse Kit (BT8-1AFUSEKIT)
- CDN Heavy Duty Mechanical Timer (MT1)
- ANDERSON POWER PRODUCTS HSG SPG SBX-175 RED (27251G5)
- CAROL 18 AWG 9 Conductor Stranded Multi-Conductor Cable GY (C2422A)
- CAROL 22 AWG 12 Conductor Stranded Multi-Conductor Cable GY (E2012S.30.10)
- CAROL 18 AWG 2 Conductor Portable Cord 600V 50 ft. BK (02763)
- CAROL 18 AWG 7 Conductor Sprinkler Wire 30VAC 500 ft. BK (187IRRAP.38.01)
- CAROL 18 AWG 5 Conductor Stranded Multi-Conductor Cable GY (C2420A)
- CAROL 18 AWG 6 Conductor Stranded Multi-Conductor Cable GY (E2036S.25.10)
- ZORO SELECT 14 AWG 2 Conductor Portable Cord 600V 250 ft. BK (2TYG4)
- Carol Electrical Wire & Cable