Shop All Electrical Wire & Cable
Carol
4 AWG 4 Conductor Portable Cord 600V 50 ft. BK
Mfr # 16084
Zoro # G8319771
Free Shipping & Returns
$1,905.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 4 AWG
- Number of Conductors 4
- Length 50 ft
- Jacket Color Black
- Jacket Material Rubber
Product Information
- Brand Carol
- MFR # 16084
- Zoro # G8319771
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 4 AWG |
Length | 50 ft |
Wire Size (Wire and Cable) | 4 AWG |
Spool Length | 50 ft. |
Nominal Outside Dia. | 1.26 in |
Wire Size - Wire and Cable | 4 AWG |
Length (Straight Wireway) | 50 ft |
Details
Description
Portable Cord, Number of Conductors 4, Wire Size 4 AWG, Trade Designation SOOW, Jacket Material Rubber, Wire Color Black, Green, Red, White, Jacket Color Black, Length 50 ft, Voltage 600 V, Nominal Outside Dia. 1.26 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Agl Strt Blade Plug, Blk, 30 A, Stnd, 6-30P (9630-P)
- GROTE Weather Pack Connectors, Nylon Four, PK5 (84-9460)
- QUEST TECHNOLOGY INTERNATIONAL BNC (Male) Connector, 75 Ohm - 3Pc-Crimp-On, Belden 8218 (CBB-3219)
- CABLOFIL C Bracket, 6 (FASC150PG)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable WT (E3032S.41.02)
- CAROL 18 AWG 8 Conductor Portable Cord 600V 50 ft. BK (09808)
- CAROL 16 AWG 2 Conductor Portable Cord 600V 25 ft. BK (02722)
- CAROL 18 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. GY (E1030S.30.10)
- CAROL 16 AWG 4 Conductor Stranded Multi-Conductor Cable GY (C2425A)
- CAROL 14 AWG 3 Conductor Carolprene Portable Cord 300V 250 ft. BK (01360.35T.01)
- ZORO SELECT 8 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYH2)
- Carol Electrical Wire & Cable