Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C8029.38.01
Zoro #
G7528911
UPC #
079407141289
Country of Origin
United States
Dimensions
Nominal Outside Dia.
0.270 in x 0.493 in
Conductor Size
18 and 18/2 AWG
Length
500 ft
Length (Straight Wireway)
500 ft
Details
Item
Coaxial and Power Cable
Coaxial Cable Type
RG-6/U
Jacket Material
PVC
Plenum Rated
No
Color
Black
Capacitance
16.2 pf/ft
Shielding
100% Foil, 95% Tinned Copper Braid
Shielding Type
100% Foil, 95% Tinned Copper Braid
Impedance
75 ohms
Description
Coaxial and Power Cable, Coaxial Cable Type RG-6/U, Jacket Material PVC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.