This item is Discontinued.

Carol Coaxial Cable, RG-58/U, 50 Ohms, Black C1155.41.01

Coaxial Cable, RG-58/U, 50 Ohms, Black (Discontinued)

  • Mfr # C1155.41.01
  • Zoro # G5690614
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1155.41.01
Zoro #
G5690614
UPC #
079407059850
Country of Origin
China

Dimensions

Cable Length
1,000 ft
Nominal Outside Dia.
0.195 in
Conductor Size
20 AWG
Length
1,000 ft
Length (Straight Wireway)
1,000 ft
Outside Diameter
0.2 in

Details

Item
Coaxial Cable
Coaxial Cable Type
RG-58C/U
Conductor Gauge
20 AWG
Jacket Material
PVC
Maximum Impedance
50 ohm
Shielding Material
95% Tinned Copper Braid
Fire Rating
Not Rated
Insulation Material
PE
Jacket Color
Black
NEC Article and Type
Not Rated
Color
Black
Shielding Type
95% Tinned Copper Braid
Shielding
95% Tinned Copper Braid
Capacitance
13.6 pf/ft
Plenum Rated
No
Impedance
50 Ohms
Maximum Frequency
1,000 MHz
Standards
ASTM B3, ASTM B869, ETL Listed, UL Listed
Maximum Capacitance
30.8 pF/ft
Shielded
Shielded

Description

Coaxial Cable, Cable Length 1,000 ft, Coaxial Cable Type RG-58C/U, Conductor Gauge 20 AWG, Jacket Material PVC, Maximum Impedance 50 ohm, Shielded Shielded, Shielding Material 95 Percent Tinned Copper Braid, Fire Rating Not Rated, Insulation Material PE, Jacket Color Black, Maximum Capacitance 30.8 pF/ft, Outside Diameter 0.2 in, Standards ASTM B3, ASTM B869, ETL Listed, UL Listed, Maximum Frequency 1,000 MHz, NEC Article and Type Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.