This item is Discontinued.

Carol Coaxial Cable, RG-59/U, 20 AWG, 71 Ohms, PVC C1142.18.01

Coaxial Cable, RG-59/U, 20 AWG, 71 Ohms, PVC (Discontinued)

  • Mfr # C1142.18.01
  • Zoro # G7526486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C1142.18.01
Zoro #
G7526486
UPC #
079407138661
Country of Origin
China

Dimensions

Length
500 ft
Nominal Outside Dia.
0.234 in
Conductor Size
20 AWG
Length (Straight Wireway)
500 ft

Details

Item
Coaxial Cable
Coaxial Cable Type
RG-59/U
Jacket Material
PVC
Capacitance
16.2 pf/ft
Color
Black
Plenum Rated
No
Shielding
95% Bare Copper Braid
Impedance
71 Ohms
Shielding Type
95% Bare Copper Braid

Description

Coaxial Cable, Coaxial Cable Type RG-59/U, Jacket Material PVC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.