This item is Discontinued.

Carol Coaxial Cable, RG-59/U, 23 AWG C1106.41.01

Coaxial Cable, RG-59/U, 23 AWG (Discontinued)

  • Mfr # C1106.41.01
  • Zoro # G5836266
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C1106.41.01
Zoro #
G5836266
UPC #
079407740154
Country of Origin
United States

Dimensions

Conductor Size
23 AWG
Length
1,000 ft
Nominal Outside Dia.
0.242 in
Length (Straight Wireway)
1,000 ft

Details

Item
Coaxial Cable
Plenum Rated
No
Coaxial Cable Type
RG-59/U
Impedance
73 Ohms
Color
Black
Jacket Material
PVC
Shielding Type
95% Bare Copper Braid
Capacitance
21.0 pf/ft
Shielding
95% Bare Copper Braid

Description

Coaxial Cable, Coaxial Cable Type RG-59/U, Jacket Material PVC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.