This item is Discontinued.

Carol Coaxial Cable, RG-62/U, 22 AWG, Black C1164.41.01

Coaxial Cable, RG-62/U, 22 AWG, Black (Discontinued)

  • Mfr # C1164.41.01
  • Zoro # G1783214
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C1164.41.01
Zoro #
G1783214
UPC #
079407741199
Country of Origin
China

Dimensions

Cable Length
1,000 ft
Length
1,000 ft
Conductor Size
22 AWG
Nominal Outside Dia.
0.242 in
Length (Straight Wireway)
1,000 ft
Outside Diameter
0.2 in

Details

Item
Coaxial Cable
Coaxial Cable Type
RG-62/U
Conductor Gauge
22 AWG
Jacket Material
PVC
Maximum Impedance
93 ohm
Shielding Material
95% Bare Copper Braid
Fire Rating
Commercial
Insulation Material
PE
Jacket Color
Black
NEC Article and Type
725 CL2, 800 CM
Plenum Rated
No
Impedance
93 Ohms
Color
Black
Shielding
95% Bare Copper Braid
Shielding Type
95% Bare Copper Braid
Capacitance
13.6 pf/ft
Shielded
Shielded
Maximum Capacitance
13.6 pF/ft
Maximum Frequency
1,000 MHz
Standards
ASTM B869, ETL Listed, UL Listed

Description

Coaxial Cable, Cable Length 1,000 ft, Coaxial Cable Type RG-62/U, Conductor Gauge 22 AWG, Jacket Material PVC, Maximum Impedance 93 ohm, Shielded Shielded, Shielding Material 95 Percent Bare Copper Braid, Fire Rating Commercial, Insulation Material PE, Jacket Color Black, Maximum Capacitance 13.6 pF/ft, Outside Diameter 0.2 in, Standards ASTM B869, ETL Listed, UL Listed, Maximum Frequency 1,000 MHz, NEC Article and Type 725 CL2, 800 CM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.