Zoro Homepage

Comm Cable, Riser, 14/4, 500 Ft.

  • Mfr # E1524S.38.03

  • Zoro # G2737402


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Cable Length
500 ft
Conductor Gauge
14 AWG
Fire Rating
Riser
Jacket Color
Red
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E1524S.38.03
Zoro #
G2737402
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
500 ft
Outside Diameter
0.2 in
Conductor Size
14 AWG
Length
500 ft.
Nominal Outside Dia.
0.248 in
Conductor Size - Data Cable
14 AWG
Spool Length
500 ft

Details

Item
Power Limited and Fire Alarm Cable
Conductor Gauge
14 AWG
Fire Rating
Riser
Jacket Color
Red
Jacket Material
PVC
Number of Conductors
4
Solid/Stranded
Solid
Maximum Voltage Rating
300 V
NEC Article and Type
725 CL3R, 760 FPLR
Standards
CE 2006/95/EC, NEC Article 760 FPL, UL 70,000 BTU Vertical Tray Flame Test, RoHS Compliant
Plenum / Riser Rated
Riser Rated
Cable Sub-Category
Multi-Conductor
Shielded
Unshielded
Shielded / Unshielded
Unshielded
Jacket Material - Wire and Cable
PVC
Application
Alarm Systems, Audio Systems
Insulation Material
PVC
Suggested Voltage Rating - Data Cable
300 V
Package Type - Data Cable
Reel in a Box
Item - Data Cable
Fire Alarm Cable
Total Number of Conductors - Data Cable
4 (0 Pair)
Fire Rating - Data Cable
Riser
Temp. Range
-4 Degrees to 167 Degrees F
Solid / Stranded
Solid
NEC Article
760 Type FPLR, 725 Type CL3R
Application - Communication Cable
Alarm Systems, Audio Systems
Package Type
Reel in a Box
Power Limited
Power Limited
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
167 Degrees F
Number of Pairs
0
Product Type
Fire Alarm Cable

Description

Power Limited and Fire Alarm Cable, Cable Length 500 ft, Fire Rating Riser, Number of Strands Not Applicable, Conductor Gauge 14 AWG, Insulation Material PVC, Jacket Color Red, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Solid, Number of Conductors 4, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Alarm Systems, Audio Systems, Maximum Voltage Rating 300 V, NEC Article and Type 725 CL3R, 760 FPLR, Number of Pairs 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.