This item is Discontinued.

Carol Comm Cable, Riser, 20/2, 1000 Ft. E1022S.30.10

Comm Cable, Riser, 20/2, 1000 Ft. (Discontinued)

  • Mfr # E1022S.30.10
  • Zoro # G2562786
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E1022S.30.10
Zoro #
G2562786
UPC #
079407830268
Country of Origin
United States

Dimensions

Conductor Size - Data Cable
20 AWG
Length
1000 ft.
Nominal Outside Dia.
0.134 in
Spool Length
1000 ft
Conductor Size
20 AWG

Details

Item
Power Limited and Communication Cable
Item - Data Cable
Power Limited and Communication Cable
Fire Rating - Data Cable
Riser
Shielded
No
Number of Conductors
2
Total Number of Conductors - Data Cable
2 (0 Pair)
Solid/Stranded
Stranded
Jacket Color
Gray
Jacket Material
PVC
Application - Communication Cable
Alarm Systems, Audio Systems, Control Systems
Insulation Material
Premium Grade S-R PVC
Plenum / Riser Rated
Riser Rated
Package Type - Data Cable
Pulling Pack
NEC Article
725 Type CL3R, 800 Type CMR
Standards
RoHS Compliant Directive 2002/95/EC
Jacket Material - Wire and Cable
PVC
Cable Sub-Category
Fire Alarm/Life Safety/Security
NEC Article and Type
725 CL3R; 800 CMR
Shielded / Unshielded
Unshielded
Shielding Material
None
Application
Power-limited Control Circuits, Intercom, Security, Audio, Background Music, Suggested Voltage Rating 300 volts
Temp. Range
-4 Degrees to 167 Degrees F

Description

Power Limited and Communication Cable, Insulation Material Premium Grade S-R PVC, Jacket Color Gray, Jacket Material PVC, Shielded No, Shielding Material None, Number of Conductors 2, Application Power-limited Control Circuits, Intercom, Security, Audio, Background Music, Suggested Voltage Rating 300 volts, NEC Article and Type 725 CL3R; 800 CMR, Standards RoHS Compliant Directive 2002/95/EC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.