Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C4412.25.04
Zoro #
G3179057
UPC #
094706214625
Country of Origin
United States
Dimensions
Length
500 ft.
Conductor Size
22 AWG
Spool Length
500 ft
Nominal Outside Dia.
0.125 in
Conductor Size - Data Cable
22 AWG
Details
Jacket Material
Low Temp Flame Retardant RVC
Number of Conductors
4
Solid / Stranded
Solid
Shielded / Unshielded
Unshielded
Standards
CMR/CMX NEC Article 800 (Indoor/Outdoor)
Item
Multi-Conductor
Temp. Range
-4 Degrees to 140 Degrees F
Insulation Material
Semi Rigid Flame Retardant PVC
Jacket Color
Orange
NEC Article
800 (Indoor/Outdoor)
Cable Sub-Category
Multi-Conductor
Plenum / Riser Rated
Riser Rated
Shielded
No
Application
Intercom Systems, Speaker Extension Service, Suggested Voltage Rating 300 volts
Jacket Material - Wire and Cable
Low Temperature Flame Retardant PVC
Description
Multi-Conductor, Insulation Material Semi Rigid Flame Retardant PVC, Jacket Color Orange, Jacket Material Low Temp Flame Retardant RVC, Shielded No, Number of Conductors 4, Application Intercom Systems, Speaker Extension Service, Suggested Voltage Rating 300 volts, Standards CMR/CMX NEC Article 800 (Indoor/Outdoor)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.