Zoro Homepage

Comm Cable, Riser, 22/6, 1000 Ft.

  • Mfr # E1006S.30.10

  • Zoro # G3278116


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Number of Strands
7
Conductor Gauge
22 AWG
Fire Rating
Riser
Jacket Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E1006S.30.10
Zoro #
G3278116
UPC #
079407830145
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Outside Diameter
0.2 in
Conductor Size
22 AWG
Conductor Size - Data Cable
22 AWG
Length
1000 ft.
Nominal Outside Dia.
0.164 in
Spool Length
1,000 ft

Details

Item
Power Limited and Communication Cable
Number of Strands
7
Conductor Gauge
22 AWG
Fire Rating
Riser
Jacket Color
Blue
Jacket Material
PVC
Number of Conductors
6
Solid/Stranded
Stranded
Maximum Voltage Rating
300 V
NEC Article and Type
725 CL3R, 760 FPLR, 800 CMR
Standards
NEC Article 725 CL3R, NEC Article 800 CMR, RoHS Compliant
Item - Data Cable
Communication Cable
Temp. Range
-4 Degrees to 167 Degrees F
Application - Communication Cable
Alarm Systems, Audio Systems, Control Systems
Total Number of Conductors - Data Cable
6 (0 Pair)
Insulation Material
S-R PVC
NEC Article
725 Type CL3R, 800 Type CMR
Fire Rating - Data Cable
Riser
Solid / Stranded
Stranded
Shielded
Unshielded
Plenum / Riser Rated
Riser Rated
Application
Audio Systems, Communications, Alarm Systems
Shielded / Unshielded
Unshielded
Cable Sub-Category
Multi-Conductor
Package Type - Data Cable
Pulling Pack
Jacket Material - Wire and Cable
PVC
Package Type
Pulling Pack
Maximum Operating Temperature
167 Degrees F
Product Type
Unrated Communication Cable
Number of Pairs
0
Minimum Operating Temperature
-4 Degrees F
Power Limited
Power Limited

Description

Power Limited and Communication Cable, Cable Length 1,000 ft, Fire Rating Riser, Number of Strands 7, Conductor Gauge 22 AWG, Insulation Material S-R PVC, Jacket Color Blue, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 6, Outside Diameter 0.2 in, Package Type Pulling Pack, Application Audio Systems, Communications, Alarm Systems, Maximum Voltage Rating 300 V, NEC Article and Type 725 CL3R, 760 FPLR, 800 CMR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.