Zoro Homepage

Comm Cable, Shielded, 20/4, 1000 Ft.

  • Mfr # C2555A.41.10

  • Zoro # G1077045


product price: $638.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Number of Strands
7
Conductor Gauge
20 AWG
Fire Rating
Commercial
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2555A.41.10
Zoro #
G1077045
UPC #
079407049660
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Outside Diameter
0.2 in
Length
1000 ft.
Spool Length
1,000 ft
Conductor Size - Data Cable
20 AWG
Conductor Size
20 AWG
Nominal Outside Dia.
0.234 in

Details

Item
Communication Cable
Number of Strands
7
Conductor Gauge
20 AWG
Fire Rating
Commercial
Jacket Color
Gray
Jacket Material
PVC
Number of Conductors
4
Solid/Stranded
Stranded
Shielding Material
100% Aluminum/Polyester Flexfoil
Maximum Voltage Rating
300 V
NEC Article and Type
800 CM
Standards
CE 2006/95/EC, CSA CMH, UL 70,000 BTU Vertical Tray Flame Test, CSA CMH Flame Test, RoHS Compliant, UL Style 2092, UL Style 2093, UL Style 2094, UL Style 2106, UL Style 2107, UL Style 2464
Total Number of Conductors - Data Cable
4 (0 Pair)
Package Type - Data Cable
Reel in a Box
Solid / Stranded
Stranded
NEC Article
800, CM
Item - Data Cable
Communication Cable
Fire Rating - Data Cable
Commercial
Temp. Range
-4 Degrees to 167 Degrees F
Insulation Material
PE
Shielded
Shielded
Application
Audio Systems, Computer Systems, Control Systems
Shielded / Unshielded
Shielded
Suggested Voltage Rating - Data Cable
300 V
Application - Communication Cable
Audio Systems, Broadcast Systems, Computer Systems, Control Systems
Cable Sub-Category
Multi-Conductor
Jacket Material - Wire and Cable
PVC
Package Type
Reel in a Box
Maximum Operating Temperature
167 Degrees F
Product Type
Communication Cable
Minimum Operating Temperature
-4 Degrees F
Maximum Capacitance
36.5 pf/ft
Number of Pairs
0

Description

Communication Cable, Cable Length 1,000 ft, Fire Rating Commercial, Number of Strands 7, Conductor Gauge 20 AWG, Insulation Material PE, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material 100 Percent Aluminum/Polyester Flexfoil, Solid/Stranded Stranded, Number of Conductors 4, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Audio Systems, Computer Systems, Control Systems, Maximum Voltage Rating 300 V, NEC Article and Type 800 CM, Number of Pairs 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.