Zoro Homepage

Comm Cable, Shielded, 22/3, 500 Ft.

  • Mfr # C2526A.18.10

  • Zoro # G2467376


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Cable Length
500 ft
Number of Strands
7
Conductor Gauge
22 AWG
Fire Rating
Commercial
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2526A.18.10
Zoro #
G2467376
UPC #
079407049158
Country of Origin
United States

Dimensions

Cable Length
500 ft
Outside Diameter
0.2 in
Nominal Outside Dia.
0.196 in
Length
500 ft.
Conductor Size
22 AWG
Conductor Size - Data Cable
22 AWG
Spool Length
500 ft

Details

Item
Communication Cable
Number of Strands
7
Conductor Gauge
22 AWG
Fire Rating
Commercial
Jacket Color
Gray
Jacket Material
PVC
Number of Conductors
3
Solid/Stranded
Stranded
Shielding Material
100% Aluminum/Polyester Flexfoil
Maximum Voltage Rating
300 V
NEC Article and Type
800 CM
Standards
CE 2006/95/EC, CSA CMH, UL 70,000 BTU Vertical Tray Flame Test, CSA CMH Flame Test, RoHS Compliant, UL Style 2092, UL Style 2093, UL Style 2094, UL Style 2106, UL Style 2107, UL Style 2464
Package Type - Data Cable
Spool
Item - Data Cable
Communication Cable
Total Number of Conductors - Data Cable
3 (0 Pair)
Cable Sub-Category
Multi-Conductor
Temp. Range
-4 Degrees to 167 Degrees F
Jacket Material - Wire and Cable
PVC
Shielded
Shielded
Application
Audio Systems, Computer Systems, Control Systems
Suggested Voltage Rating - Data Cable
300 V
Application - Communication Cable
Audio Systems, Broadcast Systems, Computer Systems, Control Systems
NEC Article
800, CM
Solid / Stranded
Stranded
Shielded / Unshielded
Shielded
Insulation Material
PE
Fire Rating - Data Cable
Commercial
Package Type
Spool
Product Type
Communication Cable
Number of Pairs
0
Maximum Operating Temperature
167 Degrees F
Minimum Operating Temperature
-4 Degrees F
Maximum Capacitance
33.5 pf/ft

Description

Communication Cable, Cable Length 500 ft, Fire Rating Commercial, Number of Strands 7, Conductor Gauge 22 AWG, Insulation Material PE, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material 100 Percent Aluminum/Polyester Flexfoil, Solid/Stranded Stranded, Number of Conductors 3, Outside Diameter 0.2 in, Package Type Spool, Application Audio Systems, Computer Systems, Control Systems, Maximum Voltage Rating 300 V, NEC Article and Type 800 CM, Number of Pairs 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.