Zoro Homepage

Comm Cable, Shielded, Plenum, 14/2, 1000 Ft

  • Mfr # E3622S.41.03

  • Zoro # G1875833


product price: $534.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Conductor Gauge
14 AWG
Fire Rating
Plenum
Jacket Color
Red
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3622S.41.03
Zoro #
G1875833
UPC #
079407836185
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Outside Diameter
0.2 in
Spool Length
1,000 ft
Nominal Outside Dia.
0.21 in
Conductor Size
14 AWG
Conductor Size - Data Cable
14 AWG
Length
1000 ft.

Details

Item
Fire Alarm Cable
Conductor Gauge
14 AWG
Fire Rating
Plenum
Jacket Color
Red
Jacket Material
PVC
Number of Conductors
2
Solid/Stranded
Solid
Shielding Material
Foil
Maximum Voltage Rating
300 V
NEC Article and Type
725 CL3P, 760 FPLP, 800 CMP
Standards
ASTM B3, NFPA 262 and CSA FT6, UL Listed
Shielded
Shielded
NEC Article
760 Type FPLR
Fire Rating - Data Cable
Plenum
Solid / Stranded
Solid
Application - Communication Cable
Alarm Systems, Audio Systems
Cable Sub-Category
Multi-Conductor
Insulation Material
PVC
Jacket Material - Wire and Cable
Premium Grade Flexguard(R) PVC
Plenum / Riser Rated
Plenum Rated
Package Type - Data Cable
Reel in a Box
Shielded / Unshielded
Shielded
Total Number of Conductors - Data Cable
2 (0 Pair)
Application
Alarm Systems, Audio Systems
Item - Data Cable
Fire Alarm Cable
Temp. Range
32 Degrees to 167 Degrees F
Package Type
Reel in a Box
Number of Pairs
0
Product Type
Fire Alarm Cable
Maximum Operating Temperature
167 Degrees F
Minimum Operating Temperature
32 Degrees F

Description

Fire Alarm Cable, Cable Length 1,000 ft, Fire Rating Plenum, Number of Strands Not Applicable, Conductor Gauge 14 AWG, Insulation Material PVC, Jacket Color Red, Jacket Material PVC, Shielded Shielded, Shielding Material Foil, Solid/Stranded Solid, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Alarm Systems, Audio Systems, Maximum Voltage Rating 300 V, NEC Article and Type 725 CL3P, 760 FPLP, 800 CMP, Number of Pairs 0, Product Type Fire Alarm Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.