Carol
Comm Cable, Shielded, Plenum, 18/4, 500 Ft.
Mfr # E2204S.18.86
Zoro # G1743095
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating - Data Cable Plenum
- Number of Conductors 4
- Shielded Shielded
- Total Number of Conductors - Data Cable 4 (0 Pair)
- Conductor Size - Data Cable 18 AWG
Explore More Products
- CAROL Comm Cable, Unshielded, 18/3, 500 Ft. C2831A.38.10
- CAROL Tray Cable, Shielded, 14/3, 1000 Ft. C0459A.41.10
- CAROL Tray Cable, Shielded, 22/2, 1000 Ft. C0450A.41.10
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. C1305.41.01
- CAROL Comm Cable, Shielded, 22/2, 1000 Ft. C0760A.41.10
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. E2504S.18.03
- CAROL Comm Cable, Unshielded, 22/30,1000 Ft. C4077A.41.10
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. C3112.41.86
- CAROL Communication Cable, 18 AWG, 50 ft L E2034S
- CAROL Comm Cable, Riser, 22/2, 1000 Ft. E1002S.30.10
- CAROL Tray Cable, Shielded, 20/3, 1000 Ft. C0453A.41.10
- Carol Communication Cables