Zoro Homepage

Comm Cable, Shielded, Riser, 16/2, 1000 Ft.

  • Mfr # E2042S.30.10

  • Zoro # G1342817


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Number of Strands
19
Conductor Gauge
16 AWG
Fire Rating
Riser
Jacket Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2042S.30.10
Zoro #
G1342817
UPC #
079407831166
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Outside Diameter
0.2 in
Conductor Size
16 AWG
Conductor Size - Data Cable
16 AWG
Nominal Outside Dia.
0.171 in
Spool Length
1,000 ft
Length
1000 ft.

Details

Item
Power Limited and Communication Cable
Number of Strands
19
Conductor Gauge
16 AWG
Fire Rating
Riser
Jacket Color
Red
Jacket Material
PVC
Number of Conductors
2
Solid/Stranded
Stranded
Shielding Material
Overall Flexfoil Polyester Supported Aluminum Foil
Maximum Voltage Rating
300 V
NEC Article and Type
725 CL3R, 760 FPLR, 800 CMR
Standards
RoHS Compliant, UL Listed
Cable Sub-Category
Multi-Conductor
Insulation Material
S-R PVC
Shielded
Shielded
Plenum / Riser Rated
Riser Rated
Temp. Range
-4 Degrees to 167 Degrees F
Total Number of Conductors - Data Cable
2 (0 Pair)
NEC Article
725 Type CL3R, 800 Type CMR
Shielded / Unshielded
Shielded
Fire Rating - Data Cable
Riser
Application - Communication Cable
Alarm Systems, Audio Systems, Control Systems
Item - Data Cable
Communication Cable
Application
Audio Systems, Communications, Alarm Systems
Jacket Material - Wire and Cable
PVC
Solid / Stranded
Stranded
Package Type - Data Cable
Pulling Pack
Package Type
Pulling Pack
Power Limited
Power Limited
Number of Pairs
0
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
167 Degrees F
Product Type
Communication Cable

Description

Power Limited and Communication Cable, Cable Length 1,000 ft, Fire Rating Riser, Number of Strands 19, Conductor Gauge 16 AWG, Insulation Material S-R PVC, Jacket Color Red, Jacket Material PVC, Shielded Shielded, Shielding Material Overall Flexfoil Polyester Supported Aluminum Foil, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Pulling Pack, Application Audio Systems, Communications, Alarm Systems, Maximum Voltage Rating 300 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.