Zoro Homepage

Comm Cable, Unshielded, 18/5, 500 Ft.

  • Mfr # C2420A.38.10

  • Zoro # G1955256


product price: $632.99
/ea
Free Shipping & Returns

Key Features

Cable Length
500 ft
Number of Strands
16
Conductor Gauge
18 AWG
Fire Rating
Commercial
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2420A.38.10
Zoro #
G1955256
UPC #
079407048366
Country of Origin
United States

Dimensions

Cable Length
500 ft
Outside Diameter
0.3 in
Length
500 ft.
Nominal Outside Dia.
0.28 in
Conductor Size
18 AWG
Spool Length
500 ft
Conductor Size - Data Cable
18 AWG

Details

Item
Communication Cable
Number of Strands
16
Conductor Gauge
18 AWG
Fire Rating
Commercial
Jacket Color
Gray
Jacket Material
PVC
Number of Conductors
5
Solid/Stranded
Stranded
Maximum Voltage Rating
300 V
NEC Article and Type
800 CM
Standards
CE 2006/95/EC, CSA CMG, UL 70,000 BTU Vertical Tray Flame Test, CSA CMG Flame Test, RoHS Compliant, UL Style 2464, UL Style 2576
Temp. Range
-4 Degrees to 176 Degrees F
Application
Audio Systems, Control Systems
Solid / Stranded
Stranded
Application - Communication Cable
Audio Systems, Computer Systems, Control Systems
Package Type - Data Cable
Reel in a Box
Shielded / Unshielded
Unshielded
Total Number of Conductors - Data Cable
5 (0 Pair)
Item - Data Cable
Communication Cable
NEC Article
800 Type CM
Insulation Material
PVC
Shielded
Unshielded
Jacket Material - Wire and Cable
PVC
Fire Rating - Data Cable
Commercial
Cable Sub-Category
Multi-Conductor
Suggested Voltage Rating - Data Cable
300 V
Package Type
Reel in a Box
Number of Pairs
0
Maximum Operating Temperature
176 Degrees F
Maximum Capacitance
30.5 pf/ft
Minimum Operating Temperature
-4 Degrees F
Product Type
Communication Cable

Description

Communication Cable, Cable Length 500 ft, Fire Rating Commercial, Number of Strands 16, Conductor Gauge 18 AWG, Insulation Material PVC, Jacket Color Gray, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 5, Outside Diameter 0.3 in, Package Type Reel in a Box, Application Audio Systems, Control Systems, Maximum Voltage Rating 300 V, NEC Article and Type 800 CM, Number of Pairs 0, Product Type Communication Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.