This item is Discontinued.

Carol Comm Cable, Unshielded, 22/2, 1000 Ft. E3002S.30.10

Comm Cable, Unshielded, 22/2, 1000 Ft. (Discontinued)

  • Mfr # E3002S.30.10
  • Zoro # G3264125
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E3002S.30.10
Zoro #
G3264125
UPC #
094706586661
Country of Origin
United States

Dimensions

Nominal Outside Dia.
0.120 in
Conductor Size - Data Cable
22 AWG
Spool Length
1000 ft
Length
1000 ft.
Conductor Size
22 AWG

Details

Item
Power Limited, Fire Alarm, and Communication Cable
Jacket Color
Gray
Jacket Material
Premium Grade Flexguard PVC
Number of Conductors
2
Solid/Stranded
Stranded
Shielding Material
None
NEC Article and Type
725 CL3P; 760 FPLP; 800 CMP
Standards
NEC Article 760 Type FPLP (UL: 75 Degrees C, 300 V), NEC Article 725 Type CL3P (UL: 75 Degrees C, 300 V), NEC Article 800 Type CMP (UL: 75 Degrees C, 300 V), Designed to meet NFPA 262 and CSA FT6 Steiner Tunnel Fire Tests for Plenum Applications, Suitable for use in the State of California
Plenum / Riser Rated
Plenum Rated
Insulation Material
Color-Coded Flexguard(R) PVC
NEC Article
760 Type FPLP, 725 Type CL3P, 800 Type CMP
Jacket Material - Wire and Cable
Premium Grade Flexguard(R) PVC
Item - Data Cable
Power Limited, Fire Alarm, and Communication Cable
Application
Power-limited Control Circuits, Intercom, Security, Audio, Background Music, Suggested Voltage Rating 300 volts
Total Number of Conductors - Data Cable
2 (0 Pair)
Cable Sub-Category
Multi-Conductor
Application - Communication Cable
Alarm Systems, Audio Systems
Temp. Range
-4 Degrees to 167 Degrees F
Fire Rating - Data Cable
Plenum
Shielded
No
Package Type - Data Cable
Pulling Pack
Shielded / Unshielded
Unshielded
Suggested Voltage Rating - Data Cable
300V

Description

Power Limited, Fire Alarm, and Communication Cable, Insulation Material Color-Coded Flexguard(R) PVC, Jacket Color Gray, Jacket Material Premium Grade Flexguard PVC, Shielded No, Shielding Material None, Number of Conductors 2, Application Power-limited Control Circuits, Intercom, Security, Audio, Background Music, Suggested Voltage Rating 300 volts, NEC Article and Type 725 CL3P; 760 FPLP; 800 CMP

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.