Zoro Homepage

Comm Cable, Unshielded, 22/20, 1000 Ft.

  • Mfr # C4075A.41.10

  • Zoro # G5717022


product price: $2,009.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Number of Strands
7
Conductor Gauge
22 AWG
Fire Rating
Commercial
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C4075A.41.10
Zoro #
G5717022
UPC #
079407050253
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Outside Diameter
0.3 in
Spool Length
1,000 ft
Length
1000 ft.
Conductor Size
22 AWG
Nominal Outside Dia.
0.334 in
Conductor Size - Data Cable
22 AWG

Details

Item
Communication Cable
Number of Strands
7
Conductor Gauge
22 AWG
Fire Rating
Commercial
Jacket Color
Gray
Jacket Material
PVC
Number of Conductors
20
Solid/Stranded
Stranded
Maximum Voltage Rating
300 V
NEC Article and Type
800 CM
Standards
CE 2006/95/EC, CSA CMG, RoHS Compliant, UL 2464, UL 2576, UL 70,000 BTU
NEC Article
800
Total Number of Conductors - Data Cable
20 (0 Pair)
Fire Rating - Data Cable
Commercial
Insulation Material
S-R PVC
Solid / Stranded
Stranded
Shielded
Unshielded
Application - Communication Cable
Audio Systems, Computer Systems, Control Systems
Shielded / Unshielded
Unshielded
Application
Communications, Audio Systems, Control Systems
Item - Data Cable
Communication Cable
Temp. Range
-4 Degrees to 176 Degrees F
Package Type - Data Cable
Reel in a Box
Cable Sub-Category
Fire Alarm/Life Safety/Security
Jacket Material - Wire and Cable
PVC
Package Type
Reel in a Box
Minimum Operating Temperature
-4 Degrees F
Number of Pairs
0
Maximum Operating Temperature
176 Degrees F
Product Type
Communication Cable
Maximum Capacitance
24.5 pf/ft

Description

Communication Cable, Cable Length 1,000 ft, Fire Rating Commercial, Number of Strands 7, Conductor Gauge 22 AWG, Insulation Material S-R PVC, Jacket Color Gray, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 20, Outside Diameter 0.3 in, Package Type Reel in a Box, Application Communications, Audio Systems, Control Systems, Maximum Voltage Rating 300 V, NEC Article and Type 800 CM, Number of Pairs 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.