Carol

Comm Cable, Unshielded, 22/4, 500 Ft.


product price: $178.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Fire Rating - Data Cable Commercial
  • Number of Conductors 4
  • Shielded Unshielded
  • Total Number of Conductors - Data Cable 4 (0 Pair)
  • Length 500 ft.
See all product information

Product Information

Dimensions

Length 500 ft.
Conductor Size - Data Cable 22 AWG
Nominal Outside Dia. 0.189 in
Spool Length 500 ft
Conductor Size 22 AWG
Cable Length 500 ft
Outside Diameter 0.2 in

Details

Item Communication Cable
Item - Data Cable Communication Cable
Fire Rating - Data Cable Commercial
Number of Conductors 4
Shielded Unshielded
Total Number of Conductors - Data Cable 4 (0 Pair)
Solid / Stranded Stranded
Jacket Color Gray
Jacket Material PVC
Application - Communication Cable Audio Systems, Computer Systems, Control Systems
NEC Article and Type 800 CM
Package Type - Data Cable Spool
Standards CE 2006/95/EC, CSA CMG, RoHS Compliant, UL 2464, UL 2576, UL 70,000 BTU
Application Communications, Audio Systems, Control Systems
Shielded / Unshielded Unshielded
Temp. Range -4 Degrees to 176 Degrees F
Insulation Material S-R PVC
NEC Article 800, CM
Jacket Material - Wire and Cable PVC
Cable Sub-Category Multi-Conductor
Package Type Spool
Conductor Gauge 22 AWG
Fire Rating Commercial
Minimum Operating Temperature -4 Degrees F
Maximum Operating Temperature 176 Degrees F
Product Type Communication Cable
Maximum Capacitance 24.5 pf/ft
Solid/Stranded Stranded
Maximum Voltage Rating 300 V
Number of Strands 7
Number of Pairs 0

Description

Communication Cable, Cable Length 500 ft, Fire Rating Commercial, Number of Strands 7, Conductor Gauge 22 AWG, Insulation Material S-R PVC, Jacket Color Gray, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 4, Outside Diameter 0.2 in, Package Type Spool, Application Communications, Audio Systems, Control Systems, Maximum Voltage Rating 300 V, NEC Article and Type 800 CM, Number of Pairs 0, Product Type Communication Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.