Zoro Homepage

Comm Cable, Unshielded, 22/8, 1000 Ft.

  • Mfr # C4065A.41.10

  • Zoro # G5834692


product price: $943.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Number of Strands
7
Conductor Gauge
22 AWG
Fire Rating
Commercial
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C4065A.41.10
Zoro #
G5834692
UPC #
079407050062
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Outside Diameter
0.2 in
Conductor Size - Data Cable
22 AWG
Length
1000 ft.
Nominal Outside Dia.
0.23 in
Spool Length
1,000 ft
Conductor Size
22 AWG

Details

Item
Communication Cable
Number of Strands
7
Conductor Gauge
22 AWG
Fire Rating
Commercial
Jacket Color
Gray
Jacket Material
PVC
Number of Conductors
8
Solid/Stranded
Stranded
Maximum Voltage Rating
300 V
NEC Article and Type
800 CM
Standards
CE 2006/95/EC, CSA CMG, RoHS Compliant, UL 2464, UL 2576, UL 70,000 BTU
Shielded / Unshielded
Unshielded
Insulation Material
S-R PVC
NEC Article
800
Cable Sub-Category
Multi-Conductor
Solid / Stranded
Stranded
Application
Communications, Audio Systems, Control Systems
Total Number of Conductors - Data Cable
8 (0 Pair)
Item - Data Cable
Communication Cable
Package Type - Data Cable
Reel in a Box
Jacket Material - Wire and Cable
PVC
Shielded
Unshielded
Fire Rating - Data Cable
Commercial
Application - Communication Cable
Audio Systems, Computer Systems, Control Systems
Temp. Range
-4 Degrees to 176 Degrees F
Package Type
Reel in a Box
Maximum Operating Temperature
176 Degrees F
Maximum Capacitance
24.5 pf/ft
Product Type
Communication Cable
Number of Pairs
0
Minimum Operating Temperature
-4 Degrees F

Description

Communication Cable, Cable Length 1,000 ft, Fire Rating Commercial, Number of Strands 7, Conductor Gauge 22 AWG, Insulation Material S-R PVC, Jacket Color Gray, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 8, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Communications, Audio Systems, Control Systems, Maximum Voltage Rating 300 V, NEC Article and Type 800 CM, Number of Pairs 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.