Zoro Homepage

Communication Cable, 2 C, Red, FEP, 100 ft.

  • Mfr # C8101

  • Zoro # G8135486


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Cable Length
100 ft
Number of Strands
19
Conductor Gauge
18 AWG
Fire Rating
Plenum
Jacket Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C8101
Zoro #
G8135486
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
100 ft
Outside Diameter
0.2 in
Conductor Size
18 AWG
Spool Length
100 ft
Conductor Size - Data Cable
18 AWG
Nominal Outside Dia.
0.165 in
Length
100 ft.

Details

Item
Communication Cable
Number of Strands
19
Conductor Gauge
18 AWG
Fire Rating
Plenum
Jacket Color
Red
Jacket Material
FEP
Number of Conductors
2
Solid/Stranded
Stranded
Shielding Material
Aluminum
Maximum Voltage Rating
300 V
NEC Article and Type
800 CMP
Standards
NFPA 262 and CSA FT6
Jacket Material - Wire and Cable
FEP
Shielded / Unshielded
Shielded
Temp. Range
-40 Degrees to 392 Degrees F
Shielded
Shielded
Suggested Voltage Rating - Data Cable
300 V
NEC Article
NEC Article 800
Solid / Stranded
Stranded
Fire Rating - Data Cable
Plenum
Item - Data Cable
Communication Cable
Application
Computer Systems, Control Systems, Instrumentation Systems
Total Number of Conductors - Data Cable
2 (1 Pair)
Application - Communication Cable
Computer Systems, Control Systems, Instrumentation Systems
Package Type - Data Cable
Reel in a Box
Cable Sub-Category
Multi-Paired
Package Type
Reel in a Box
Insulation Material
FEP
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
200 Degrees F
Number of Pairs
1
Maximum Capacitance
51.0 pf/ft
Product Type
Communication Cable
Shield Type
Foil Shielded - Alum/Mylar
Temperature Rating
200 Degrees Centigrade
Screen/Shield
Yes
Construction
Overall Shield & Drain
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count
1 Pair
Jacketing Material
Fep-Fluorinated Ethylene Propylene
Material
Tinned Copper
NEC Rating
UL LISTED ART 800 PLENUM
Conductor Type
Stranded Conductor

Description

Communication Cable, Cable Length 100 ft, Fire Rating Plenum, Number of Strands 19, Conductor Gauge 18 AWG, Insulation Material FEP, Jacket Color Red, Jacket Material FEP, Shielded Shielded, Shielding Material Aluminum, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Computer Systems, Control Systems, Instrumentation Systems, Maximum Voltage Rating 300 V, NEC Article and Type 800 CMP, Number of Pairs 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.