Zoro Homepage

Communication Cable, 4 C, Gray, PVC, 100 ft.

  • Mfr # C0782A

  • Zoro # G8181065


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Cable Length
100 ft
Number of Strands
7
Conductor Gauge
20 AWG
Fire Rating
Riser
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0782A
Zoro #
G8181065
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
100 ft
Outside Diameter
0.2 in
Conductor Size
20 AWG
Length
100 ft.
Nominal Outside Dia.
0.236 in
Conductor Size - Data Cable
20 AWG
Spool Length
100 ft

Details

Item
Communication Cable
Number of Strands
7
Conductor Gauge
20 AWG
Fire Rating
Riser
Jacket Color
Gray
Jacket Material
PVC
Number of Conductors
4
Solid/Stranded
Stranded
Shielding Material
Aluminum/Mylar
Maximum Voltage Rating
300 V
NEC Article and Type
800 CMR
Standards
RoHS Compliant, UL ART 800 RISER
Fire Rating - Data Cable
Commercial
Cable Sub-Category
Multi-Conductor
NEC Article
NEC Article 800 Type CM 20 or 22 AWG (UL: 75 Degrees C)
Solid / Stranded
Stranded
Total Number of Conductors - Data Cable
4 (0 Pair)
Application - Communication Cable
Computer Systems, Control Systems, Instrumentation Systems
Shielded / Unshielded
Shielded
Application
Computer Systems, Control Systems, Communications
Temp. Range
-4 Degrees to 176 Degrees F
Suggested Voltage Rating - Data Cable
300 V
Jacket Material - Wire and Cable
PVC
Item - Data Cable
Communication Cable
Package Type - Data Cable
Reel in a Box
Shielded
Shielded
Package Type
Reel in a Box
Insulation Material
PVC
Maximum Operating Temperature
167 Degrees F
Minimum Operating Temperature
-4 Degrees F
Number of Pairs
0
Maximum Capacitance
39.0 pf/ft
Product Type
Communication Cable

Description

Communication Cable, Cable Length 100 ft, Fire Rating Riser, Number of Strands 7, Conductor Gauge 20 AWG, Insulation Material PVC, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material Aluminum/Mylar, Solid/Stranded Stranded, Number of Conductors 4, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Computer Systems, Control Systems, Communications, Maximum Voltage Rating 300 V, NEC Article and Type 800 CMR, Number of Pairs 0

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.