Shop SOUTHWIRE
See all product information
Create Account
SJTW Extension Cord, 10 AWG, Outdoor, 10/3, 1 Outlets, 5-15R, Yellow, 5-15P, 100 ft
- Mfr # 02689
- Zoro # G711335603
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02689
- Zoro #
- G711335603
- UPC #
- -
- Country of Origin
- Indonesia
- Item
- Extension Cord
- Trade Designation
- SJTW
- Location
- Outdoor
- Number of Outlets
- 1
- Plug Configuration
- 5-15P
- Receptacle Configuration
- 5-15R
- Jacket Color
- Yellow
- Power Indicator
- No
- Gauge/Conductor
- 10/3
- Number of Conductors
- 3
- Voltage
- 125V AC
- Max. Amps
- 15 A
Dimensions
- Wire Size
- 10 AWG
- Cord Length
- 100 ft
Description
Coleman Cable Extension Cord, Type: 10/3 SJTW, Length: 100', Amps 15, Voltage 125 VAC, Temperature Range: - 20C to 60C, Material: Vinyl Jacket, Style: Fault Interrupter, Color: Yellow - Lighted-end vinyl outdoor extension cords are molded and water resistant, making them suitabler for outside use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.