Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Communication Cable, 6 C, Gray, PVC, 1000 ft.

  • Mfr # C0783A.41.10

  • Zoro # G7454343


product price: $1,145.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Number of Strands
7
Conductor Gauge
20 AWG
Fire Rating
Commercial
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0783A.41.10
Zoro #
G7454343
UPC #
079407059638
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Outside Diameter
0.3 in
Conductor Size - Data Cable
20 AWG
Nominal Outside Dia.
0.276 in
Conductor Size
20 AWG
Length
1000 ft.
Spool Length
1,000 ft

Details

Item
Communication Cable
Number of Strands
7
Conductor Gauge
20 AWG
Fire Rating
Commercial
Jacket Color
Gray
Jacket Material
PVC
Number of Conductors
6
Solid/Stranded
Stranded
Shielding Material
100% Aluminum/Polyester Flexfoil
Maximum Voltage Rating
300 V
NEC Article and Type
800 CM
Standards
CE 2006/95/EC, CSA CMG, UL 70,000 BTU Vertical Tray Flame Test, RoHS Compliant
Jacket Material - Wire and Cable
PVC
Temp. Range
-4 Degrees to 176 Degrees F
Package Type - Data Cable
Reel in a Box
Insulation Material
S-R PVC
Item - Data Cable
Communication Cable
Shielded / Unshielded
Shielded
Application
Computer Systems, Control Systems, Communications
Cable Sub-Category
Multi-Conductor
Total Number of Conductors - Data Cable
6 (0 Pair)
NEC Article
800
Solid / Stranded
Stranded
Shielded
Shielded
Fire Rating - Data Cable
Commercial
Suggested Voltage Rating - Data Cable
300 V
Application - Communication Cable
Computer Systems, Control Systems
Package Type
Reel in a Box
Minimum Operating Temperature
-4 Degrees F
Product Type
Communication Cable
Number of Pairs
0
Maximum Operating Temperature
176 Degrees F

Description

Communication Cable, Cable Length 1,000 ft, Fire Rating Commercial, Number of Strands 7, Conductor Gauge 20 AWG, Insulation Material S-R PVC, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material 100 Percent Aluminum/Polyester Flexfoil, Solid/Stranded Stranded, Number of Conductors 6, Outside Diameter 0.3 in, Package Type Reel in a Box, Application Computer Systems, Control Systems, Communications, Maximum Voltage Rating 300 V, NEC Article and Type 800 CM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.