Zoro Homepage

Communication Cable, 8 C, Gray, PVC, 100 ft.

  • Mfr # C4065A

  • Zoro # G7840786


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Cable Length
100 ft
Number of Strands
7
Conductor Gauge
22 AWG
Fire Rating
Plenum
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C4065A
Zoro #
G7840786
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
100 ft
Outside Diameter
0.2 in
Conductor Size
22 AWG
Nominal Outside Dia.
0.23 in
Length
100 ft.
Spool Length
100 ft
Conductor Size - Data Cable
22 AWG

Details

Item
Communication Cable
Number of Strands
7
Conductor Gauge
22 AWG
Fire Rating
Plenum
Jacket Color
Gray
Jacket Material
PVC
Number of Conductors
8
Solid/Stranded
Stranded
Maximum Voltage Rating
300 V
NEC Article and Type
800 CM
Standards
CSA CMG, RoHS Compliant, UL Style 2464, UL Style 2576
Application
Audio Systems, Control Systems, Electronic Circuits, Instrumentation Systems
NEC Article
NEC Article 800 Type CM (UL: 75 Degrees C
Cable Sub-Category
Multi-Conductor
Fire Rating - Data Cable
Commercial
Item - Data Cable
Communication Cable
Shielded / Unshielded
Unshielded
Jacket Material - Wire and Cable
PVC
Temp. Range
-4 Degrees to 176 Degrees F
Suggested Voltage Rating - Data Cable
300 V
Application - Communication Cable
Audio Systems, Control Systems, Electronic Circuits, Instrumentation Systems
Package Type - Data Cable
Reel in a Box
Total Number of Conductors - Data Cable
8 (0 Pair)
Shielded
Unshielded
Solid / Stranded
Stranded
Insulation Material
S-R PVC
Package Type
Reel in a Box
Minimum Operating Temperature
-4 Degrees F
Product Type
Communication Cable
Maximum Capacitance
24.5 pf/ft
Number of Pairs
0
Maximum Operating Temperature
176 Degrees F
Resistance Properties
Corrosion Resistant

Description

Communication Cable, Cable Length 100 ft, Fire Rating Plenum, Number of Strands 7, Conductor Gauge 22 AWG, Insulation Material S-R PVC, Jacket Color Gray, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 8, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Audio Systems, Control Systems, Electronic Circuits, Instrumentation Systems, Maximum Voltage Rating 300 V, NEC Article and Type 800 CM, Number of Pairs 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.